Hot Water Circulator Pump, 1/25 HP, IFC

TACO| Zoro #: G2241452| Mfr #: 007-F5-7IFC

$116.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241452 Mfr #: 007-F5-7IFC
Pump Mount: In LineStandards: UL-CUS
Phase: 1Connection Style: Flanged
Drive Type: DirectManufacturers Warranty Length: 3 yr.
Item: Hot Water Circulator PumpVoltage: 115
Housing Material: Cast IronFlange/Union Included: No
Shaft Material: CeramicMechanical Seal: No
Includes: Flange GasketsFeatures: wet rotor, maintenance free
HP: 1/25Amps: 0.71
RPM: 3250Impeller Material: Polypropylene
Thermal Protection: ImpedanceLength: 6-1/8"
Min. GPM @ Head: 3 gpm @ 10 ft.Series: 007-f5-7ifc
Max. GPM @ Head: 12.5 gpm @ 1 ft.Best Efficiency GPM @ Head: 8 gpm @ 6 ft.
Pump Type: In Line, Wet RotorFace to Face Dimension: 6-3/8"
Max. Operating Pressure: 125 psiWidth: 5"
Shut-Off: 11 ft.Loop Configuration: Closed
Number of Speeds: 1Max. Temp.: 240 Degrees F
Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 007-f5-7ifc, HP 1/25, Voltage 115, 1 Phase, Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 12.5 gpm @ 1 ft., Best Efficiency GPM @ Head 8 gpm @ 6 ft., Min. GPM @ Head 3 gpm @ 10 ft., Shut-Off 11 ft., Housing Material Cast Iron, Drive Type Direct, Length 6-1/8 In., Width 5 In., Loop Configuration Closed, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews