Taco
Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection
Mfr # 007-SF5-IFC
Zoro # G3057932
Free Shipping & Returns
$553.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/25 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Inlet/Outlet Size 3/4 in to 1-1/2 in
Replacement Parts
Explore More Products
- TACO Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection 0013-MSF2-IFC
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection 008-F6
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection HLS-1
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP 1619C3E3
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0012-F4-1
- TACO HVAC Circulating Pump, 1/40 hp, 115, 1 Phase, Sweat Connection 006-B4-14
- TACO Circulator Pump, 1/40, 115V, Sweat Connection 006-B4-2PNP
- TACO HOT-LINKPLUS-E RECIRC SYSTEM HLPE-1
- TACO Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection 003-BC4-PNP
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/10 hp, 115V, 1 Phase, Flange Connection 180203-687
- TACO 008 120V Cartridge Circulator 008
- Taco Hot Water Circulating Pumps