Hot Water Circulator Pump, 1/2HP

TACO| Zoro #: G1360895| Mfr #: 2400-50-3P

$514.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1360895 Mfr #: 2400-50-3P
Pump Mount: In LineStandards: UL-CUS
Phase: 1Connection Style: Flanged
Drive Type: DirectManufacturers Warranty Length: 3 Yr.
Item: Hot Water Circulator PumpVoltage: 115/230
Housing Material: Cast ironFlange/Union Included: No
Shaft Material: Stainless SteelMechanical Seal: Carbon/Silicon Carbide
Includes: Flange GasketsFeatures: compact, high performance, mechanical seal, permanently lubricated ball bearings
HP: 1/2Amps: 4.9/2.4
RPM: 3450Impeller Material: Noryl(R)
Thermal Protection: yesCompliance: UL
Max. GPM @ Head: 39 gpm @ 9.5 ft.Best Efficiency GPM @ Head: 35 gpm @ 30 ft.
Pump Type: In Line, Mechanical Seal, Ball BearingFace to Face Dimension: 6-3/8"
Max. Operating Pressure: 150 psiWidth: 4-5/8"
Shut-Off: 29 ft.Loop Configuration: Closed
Number of Speeds: 1Max. Temp.: 225 Degrees F
Length: 8-3/4"Min. GPM @ Head: 10 gpm @ 48 ft.
Series: 2400-50Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line,Mechanical Seal, Ball Bearing, Series 2400-50, HP 1/2, Voltage 115/230, 1 Phase, Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 39 gpm @ 9.5 ft., Best Efficiency GPM @ Head 35 gpm @ 30 ft., Min. GPM @ Head 10 gpm @ 48 ft., Shut-Off 29 ft., Housing Material Cast Iron, Drive Type Direct, Length 8-3/4 In., Width 4-5/8 In., Loop Configuration Closed, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews