PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Hot Water Circulator Pump, 1/35 HP

TACO| Zoro #: G2454864| Mfr #: 005-F2

$83.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454864 Mfr #: 005-F2
Pump Mount: In LineDrive Type: Direct
Manufacturers Warranty Length: 3 yr.Item: Hot Water Circulator Pump
Phase: 1Standards: UL-CUS
Connection Style: FlangedVoltage: 115
Housing Material: Cast ironFlange/Union Included: No
Shaft Material: CeramicMechanical Seal: No
Includes: Flange GasketsFeatures: wet rotor, maintenance free
HP: 1/35Amps: 0.53
RPM: 3250Impeller Material: Polypropylene
Thermal Protection: ImpedanceMax. Operating Pressure: 125 psi
Width: 4-5/8"Shut-Off: 9 ft.
Loop Configuration: ClosedNumber of Speeds: 1
Max. Temp.: 230 Degrees FLength: 5-5/8"
Min. GPM @ Head: 5 gpm @ 8 ft.Series: 005-f2
Max. GPM @ Head: 17 gpm @ 1 ft.Best Efficiency GPM @ Head: 11 gpm @ 5 ft.
Pump Type: In Line, Wet RotorFace to Face Dimension: 6-3/8"
Inlet/Outlet Size: 3/4" to 1-1/2"Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 005-f2, HP 1/35, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In., Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 17 gpm @ 1 ft., Best Efficiency GPM @ Head 11 gpm @ 5 ft., Min. GPM @ Head 5 gpm @ 8 ft., Shut-Off 9 ft., Housing Material Cast Iron, Drive Type Direct, Length 5-5/8 In., Width 4-5/8 In., Loop Configuration Closed, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews