JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hot Water Circulator Pump, 1/40HP

TACO| Zoro #: G1482932| Mfr #: 006-B4-14

$240.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482932 Mfr #: 006-B4-14
Flange/Union Included: NoNumber of Speeds: 1
Impeller Material: Noryl(R)Standards: UL-CUS
Pump Mount: In LineLoop Configuration: Open
RPM: 3250Housing Material: Low Lead Bronze
Features: wet rotor, maintenance freeManufacturers Warranty Length: 3 Yr.
Item: Hot Water Circulator PumpMax. Operating Pressure: 125 psi
Mechanical Seal: NoShaft Material: Ceramic
Drive Type: DirectCompliance: Low Lead, NSF-372
Pump Type: In Line, Wet RotorVoltage: 115
Phase: 1Thermal Protection: Impedance
Connection Style: SweatHP: 1/40
Voltage: 115Amps: 0.52
Shut-Off: 9.5 ft.Series: 006-b4-14
Width: 3-5/16"Max. Temp.: 220 Degrees F
Length: 5-1/8"Min. GPM @ Head: 2 gpm @ 9 ft.
Max. GPM @ Head: 10.5 gpm @ 1 ft.Best Efficiency GPM @ Head: 6 gpm @ 6.5 ft.
Face to Face Dimension: 4-1/4"Inlet/Outlet Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 006-b4-14, HP 1/40, Voltage 115, 1 Phase, Inlet/Outlet Size 1/2 In., Connection Style Sweat, Face to Face Dimension 4-1/4 In., Max. GPM @ Head 10.5 gpm @ 1 ft., Best Efficiency GPM @ Head 6 gpm @ 6.5 ft., Min. GPM @ Head 2 gpm @ 9 ft., Shut-Off 9.5 ft., Housing Material Low Lead Bronze, Drive Type Direct, Length 5-1/8 In., Width 3-5/16 In., Loop Configuration Open, Flange/Union Included No

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews