Hot Water Circulator Pump, 1/8 HP, IFC

TACO| Zoro #: G0695466| Mfr #: 0010-SF3-IFC

$444.92 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695466 Mfr #: 0010-SF3-IFC
Item: Hot Water Circulator PumpPhase: 1
Manufacturers Warranty Length: 3 yr.Impeller Material: Noryl(R)
Flange/Union Included: NoDrive Type: Direct
Number of Speeds: 1Pump Mount: In Line
Standards: UL-CUSVoltage: 115
Housing Material: Stainless steelShaft Material: Ceramic
Mechanical Seal: NoFeatures: wet rotor, maintenance free
HP: 1/8Amps: 1.17
RPM: 3250Thermal Protection: Impedance
Compliance: Low Lead, NSF-372Best Efficiency GPM @ Head: 14 gpm @ 6 ft.
Series: 0010-sf3-1ifcFace to Face Dimension: 6-3/8"
Inlet/Outlet Size: 3/4" to 1-1/2"Pump Type: In Line, Wet Rotor
Max. Operating Pressure: 125 psiShut-Off: 9 ft.
Width: 5-3/8"Connection Style: Flanged
Loop Configuration: OpenMax. Temp.: 230 Degrees F
Length: 7-1/4"Min. GPM @ Head: 8 gpm @ 8 ft.
Includes: Flange GasketsMax. GPM @ Head: 28 gpm @ 1 ft.
Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 0010-sf3-1ifc, HP 1/8, Voltage 115, 1 Phase, Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 28 gpm @ 1 ft., Best Efficiency GPM @ Head 14 gpm @ 6 ft., Min. GPM @ Head 8 gpm @ 8 ft., Shut-Off 9 ft., Housing Material Stainless Steel, Drive Type Direct, Length 7-1/4 In., Width 5-3/8 In., Loop Configuration Open, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews