Hot Water Circulator Pump, 1/8HP, IFC

TACO| Zoro #: G1513023| Mfr #: 009-F5-IFC

$238.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513023 Mfr #: 009-F5-IFC
Drive Type: DirectManufacturers Warranty Length: 3 yr.
Phase: 1Pump Mount: In Line
Standards: UL-CUSConnection Style: Flanged
Item: Hot Water Circulator PumpVoltage: 115
Housing Material: Cast ironFlange/Union Included: No
Shaft Material: CeramicMechanical Seal: No
Includes: Flange GasketsFeatures: wet rotor, maintenance free
HP: 1/8Amps: 1.40
RPM: 3250Impeller Material: Polypropylene
Thermal Protection: ImpedanceMax. Temp.: 230 Degrees F
Length: 7"Min. GPM @ Head: 2 gpm @ 30 ft.
Series: 009-f5-ifcMax. GPM @ Head: 10 gpm @ 1 ft.
Best Efficiency GPM @ Head: 6 gpm @ 18 ft.Pump Type: In Line, Wet Rotor
Face to Face Dimension: 6-3/8"Inlet/Outlet Size: 3/4" to 1-1/2"
Max. Operating Pressure: 125 psiWidth: 4-1/8"
Shut-Off: 34 ft.Loop Configuration: Closed
Number of Speeds: 1Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 009-f5-ifc, HP 1/8, Voltage 115, 1 Phase, Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 10 gpm @ 1 ft., Best Efficiency GPM @ Head 6 gpm @ 18 ft., Min. GPM @ Head 2 gpm @ 30 ft., Shut-Off 34 ft., Housing Material Cast Iron, Drive Type Direct, Length 7 In., Width 4-1/8 In., Loop Configuration Closed, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews