Hot Water Circulator Pump, SS, 1/2HP

TACO| Zoro #: G0953732| Mfr #: 2400-50S-3P

$718.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0953732 Mfr #: 2400-50S-3P
Manufacturers Warranty Length: 3 Yr.Item: Hot Water Circulator Pump
Drive Type: DirectStandards: UL-CUS
Pump Mount: In LineConnection Style: Flanged
Phase: 1Voltage: 115
Housing Material: Stainless SteelFlange/Union Included: No
Shaft Material: Stainless SteelMechanical Seal: Carbon/Silicon Carbide
Includes: Flange GasketsFeatures: compact, high performance, mechanical seal, permanently lubricated ball bearings
HP: 1/2Amps: 2.4
RPM: 3450Impeller Material: Noryl(R)
Thermal Protection: yesCompliance: Low Lead, NSF-372
Min. GPM @ Head: 16 gpm @ 23 ft.Series: 2400-50s
Max. GPM @ Head: 91 gpm @ 11 ft.Best Efficiency GPM @ Head: 50 gpm @ 19.5 ft.
Pump Type: In Line, Mechanical Seal, Ball BearingFace to Face Dimension: 6-3/8"
Max. Operating Pressure: 150 psiWidth: 4-5/8"
Shut-Off: 22.5 ft.Loop Configuration: Open
Number of Speeds: 1Max. Temp.: 225 Degrees F
Length: 8-3/4"Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line,Mechanical Seal, Ball Bearing, Series 2400-50s, HP 1/2, Voltage 115, 1 Phase, Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 91 gpm @ 11 ft., Best Efficiency GPM @ Head 50 gpm @ 19.5 ft., Min. GPM @ Head 16 gpm @ 23 ft., Shut-Off 22.5 ft., Housing Material Stainless Steel, Drive Type Direct, Length 8-3/4 In., Width 4-5/8 In., Loop Configuration Open, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).