Hot Water Circulator Pump, SS, 1/35 HP

TACO| Zoro #: G2297005| Mfr #: 005-SF2

$230.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2297005 Mfr #: 005-SF2
Pump Mount: In LineStandards: UL-CUS
Phase: 1Drive Type: Direct
Manufacturers Warranty Length: 3 Yr.Impeller Material: Noryl(R)
Item: Hot Water Circulator PumpFlange/Union Included: No
Number of Speeds: 1Voltage: 115
Housing Material: Stainless SteelShaft Material: Ceramic
Mechanical Seal: NoFeatures: wet rotor, maintenance free
HP: 1/35Amps: 0.54
RPM: 3250Thermal Protection: Impedance
Compliance: Low Lead, NSF-372Pump Type: In Line, Wet Rotor
Max. Operating Pressure: 125 psiShut-Off: 8.5 ft.
Width: 4-3/4"Connection Style: Flanged
Loop Configuration: OpenMax. Temp.: 220 Degrees F
Length: 5-5/8"Includes: Flange Gaskets
Min. GPM @ Head: 3 gpm @ 8 ft.Max. GPM @ Head: 18.5 gpm @ 1 ft.
Series: 005-sf2Best Efficiency GPM @ Head: 11 gpm @7 ft.
Face to Face Dimension: 6-3/8"Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 005-sf2, HP 1/35, Voltage 115, 1 Phase, Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 18.5 gpm @ 1 ft., Best Efficiency GPM @ Head 11 gpm @7 ft., Min. GPM @ Head 3 gpm @ 8 ft., Shut-Off 8.5 ft., Housing Material Stainless Steel, Drive Type Direct, Length 5-5/8 In., Width 4-3/4 In., Loop Configuration Open, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews