Taco
Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection
Mfr # 0013-SF3
Zoro # G1692512
Free Shipping & Returns
$758.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/6 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Inlet/Outlet Size 3/4 in to 1-1/2 in
Replacement Parts
Explore More Products
- TACO 1/25hp Flanged Circ Pump 0015E3-2F4
- TACO 0011 120V Cartridge Circulator 0011
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection 006-B4-15
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection 008-F6
- TACO 115V CI Flgd Zoning Circulator 0011-ZF4-2
- TACO Hydronic Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection 0010-MSF2-IFC
- TACO 1/2hp 115v1ph CI CircPump 2400-70/3-3P
- TACO Circulator Pump, 1/40, 115V, Sweat Connection 006-BC7-IFC
- TACO Taco VR30-1 00e Series VR30-3 ECM Circulator - 230-240 V, 3" Flange VR30-1
- GRUNDFOS UPS15-42F Circulator Water Pump, Cast Iron, 220V, 1/25 HP, 3 Speeds 59896180
- ARMSTRONG PUMPS Potable Circulating Pump, Flanged, 1/4HP 174036MF-143
- Taco Hot Water Circulating Pumps