20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hot Water Circulator Pump, SS, 1/6HP

TACO| Zoro #: G1539666| Mfr #: 2400-40S-3P

$498.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539666 Mfr #: 2400-40S-3P
Manufacturers Warranty Length: 3 Yr.Item: Hot Water Circulator Pump
Connection Style: FlangedPump Mount: In Line
Standards: UL-CUSPhase: 1
Drive Type: DirectVoltage: 115
Housing Material: Stainless SteelFlange/Union Included: No
Shaft Material: Stainless SteelMechanical Seal: Carbon/Silicon Carbide
Includes: Flange GasketsFeatures: compact, high performance, mechanical seal, permanently lubricated ball bearings
HP: 1/6Amps: 1
RPM: 3450Impeller Material: Noryl(R)
Thermal Protection: yesCompliance: Low Lead, NSF-372
Max. Temp.: 225 Degrees FLength: 8"
Min. GPM @ Head: 10 gpm @ 18 ft.Series: 2400-40s
Max. GPM @ Head: 51 gpm @ 1 ft.Best Efficiency GPM @ Head: 30 gpm @ 12 ft.
Pump Type: In Line, Mechanical Seal, Ball BearingFace to Face Dimension: 8-1/2"
Max. Operating Pressure: 150 psiWidth: 4-3/4"
Shut-Off: 22 ft.Loop Configuration: Open
Number of Speeds: 1Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line,Mechanical Seal, Ball Bearing, Series 2400-40s, HP 1/6, Voltage 115, 1 Phase, Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 51 gpm @ 1 ft., Best Efficiency GPM @ Head 30 gpm @ 12 ft., Min. GPM @ Head 10 gpm @ 18 ft., Shut-Off 22 ft., Housing Material Stainless Steel, Drive Type Direct, Length 8 In., Width 4-3/4 In., Loop Configuration Open, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).