Hot Water Circulator Pump, SS, 1/8 HP

TACO| Zoro #: G1768322| Mfr #: 0012-SF4

$465.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768322 Mfr #: 0012-SF4
Pump Mount: In LineDrive Type: Direct
Standards: UL-CUSPhase: 1
Manufacturers Warranty Length: 3 Yr.Impeller Material: Noryl(R)
Item: Hot Water Circulator PumpFlange/Union Included: No
Number of Speeds: 1Voltage: 115
Housing Material: Stainless SteelShaft Material: Ceramic
Mechanical Seal: NoFeatures: wet rotor, maintenance free
HP: 1/8Amps: 1.33
RPM: 3250Thermal Protection: Impedance
Compliance: Low Lead, NSF-372Max. GPM @ Head: 50 gpm @ 1 ft.
Series: 0012-sf4Best Efficiency GPM @ Head: 24 gpm @ 10 ft.
Face to Face Dimension: 8-1/2"Pump Type: In Line, Wet Rotor
Max. Operating Pressure: 125 psiShut-Off: 14 ft.
Width: 6"Connection Style: Flanged
Loop Configuration: OpenMax. Temp.: 230 Degrees F
Length: 8-5/8"Min. GPM @ Head: 8 gpm @ 13 ft.
Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 0012-sf4, HP 1/8, Voltage 115, 1 Phase, Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 50 gpm @ 1 ft., Best Efficiency GPM @ Head 24 gpm @ 10 ft., Min. GPM @ Head 8 gpm @ 13 ft., Shut-Off 14 ft., Housing Material Stainless Steel, Drive Type Direct, Length 8-5/8 In., Width 6 In., Loop Configuration Open, Flange/Union Included No

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews