Hot Water Circulator Pump, 1/25 HP

TACO| Zoro #: G0376327| Mfr #: 008-F6

$117.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: No
Number of Speeds: 1
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376327 Mfr #: 008-F6
Mechanical Seal: NoNumber of Speeds: 1
Flange/Union Included: NoConnection Style: Flanged
Amps: 0.79Pump Mount: In Line
Face to Face Dimension: 6-3/8"Series: 008-f6
Loop Configuration: ClosedHP: 1/25
RPM: 3250Standards: UL-CUS
Best Efficiency GPM @ Head: 9 gpm @ 9 ft.Width: 4-3/4"
Shut-Off: 15 ft.Phase: 1
Impeller Material: PolypropyleneIncludes: Flange Gaskets
Housing Material: Cast ironMax. Temp.: 230 Degrees F
Shaft Material: CeramicThermal Protection: Impedance
Pump Type: In Line, Wet RotorInlet/Outlet Size: 3/4" to 1-1/2"
Voltage: 115Manufacturers Warranty Length: 3 yr.
Min. GPM @ Head: 1 gpm @ 15 ft.Length: 6"
Max. GPM @ Head: 14.5 gpm @ 1 ft.Max. Operating Pressure: 125 psi
Features: wet rotor, maintenance freeDrive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 008-f6, HP 1/25, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In., Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 14.5 gpm @ 1 ft., Best Efficiency GPM @ Head 9 gpm @ 9 ft., Min. GPM @ Head 1 gpm @ 15 ft., Shut-Off 16 ft., Housing Material Cast Iron, Drive Type Direct, Length 6 In., Width 4-3/4 In., Loop Configuration Closed, Flange/Union Included No, Includes Flange Gaskets

Reviews