THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hot Water Circulator Pump, 1/6 HP

TACO| Zoro #: G1421253| Mfr #: 0013-F3

$257.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Thermal Protection: Impedance
Amps: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421253 Mfr #: 0013-F3
Loop Configuration: ClosedThermal Protection: Impedance
Amps: 2.0Max. Temp.: 230 Degrees F
Housing Material: Cast ironInlet/Outlet Size: 3/4" to 1-1/2"
Voltage: 115Pump Mount: In Line
Face to Face Dimension: 6-1/2"Width: 6"
Max. GPM @ Head: 33 gpm @ 1 ft.Impeller Material: Polypropylene
Number of Speeds: 1Max. Operating Pressure: 125 psi
Connection Style: FlangedRPM: 3250
Shaft Material: CeramicStandards: UL-CUS
Phase: 1HP: 1/6
Mechanical Seal: NoBest Efficiency GPM @ Head: 20 gpm @ 17 ft.
Length: 7-3/4"Features: wet rotor, maintenance free
Manufacturers Warranty Length: 3 yr.Includes: Flange Gaskets
Pump Type: In Line, Wet RotorFlange/Union Included: No
Min. GPM @ Head: 5 gpm @ 30 ft.Drive Type: Direct
Shut-Off: 34 ft.Series: 0013-f3
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 0013-f3, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In., Connection Style Flanged, Face to Face Dimension 6-1/2 In., Max. GPM @ Head 29 gpm @ 1 ft., Best Efficiency GPM @ Head 20 gpm @ 17 ft., Min. GPM @ Head 5 gpm @ 30 ft., Shut-Off 34 ft., Housing Material Cast Iron, Drive Type Direct, Length 7-3/4 In., Width 6 In., Loop Configuration Closed, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews