Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hot Water Circulator Pump, 1/8 HP

TACO| Zoro #: G0449391| Mfr #: 0010-F3

$197.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Thermal Protection: Impedance
RPM: 3250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449391 Mfr #: 0010-F3
Loop Configuration: ClosedThermal Protection: Impedance
RPM: 3250Max. Temp.: 230 Degrees F
Housing Material: Cast ironInlet/Outlet Size: 3/4" to 1-1/2"
Voltage: 115Pump Mount: In Line
Face to Face Dimension: 6-3/8"Width: 5-3/8"
Impeller Material: PolypropyleneNumber of Speeds: 1
Phase: 1Connection Style: Flange
Shaft Material: CeramicStandards: UL-CUS
Max. Operating Pressure: 125 psiLength: 7-1/4"
Mechanical Seal: NoBest Efficiency GPM @ Head: 18 gpm @ 7 ft.
HP: 1/8Features: wet rotor, maintenance free
Manufacturers Warranty Length: 3 yr.Item: Hydronic Circulating Pump
Amps: 1.10Includes: Flange Gaskets
Pump Type: In Line, Wet RotorFlange/Union Included: No
Min. GPM @ Head: 4 gpm @ 10 ft.Drive Type: Direct
Shut-Off: 10 ft.Series: 0010-f3
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 0010-f3, HP 1/8, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In., Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 30 gpm @ 1 ft., Best Efficiency GPM @ Head 18 gpm @ 7 ft., Min. GPM @ Head 4 gpm @ 10 ft., Shut-Off 11 ft., Housing Material Cast Iron, Drive Type Direct, Length 7-1/4 In., Width 5-3/8 In., Loop Configuration Closed, Flange/Union Included No, Includes Flange Gaskets

Reviews