Taco Metals
Taco Metals RK-0002MP Premium Double Mono Rigging Kit
- Zoro #: G001930259
- Mfr #: RK-0002MP
Hover or click to zoom Tap to zoom
$208.56
Subtotal: $208.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Taco Metals #RK-0002MP Specifications
- Zoro #: G001930259
- Mfr #: RK-0002MP
- UPC #: 630838085162
- Country of Origin (subject to change): China
Description
Premium Double Mono Kit: If you want to get on the water fast and have exactly the right components to rig your outriggers, the Premium Double Mono Rigging Kit is packaged just for you. Complete with 400-pound mono halyard line, this kit provides high-quality parts to get two baits on each outrigger pole swimming and covering a wide spread.Used on Carbon Fiber Outrigger Poles 20' long; Double roller pulley shock cord with stainless-steel snap hooks; 1/8" thick, 180' coil of Lindgren PitmaTaco Metals RK-0002MP Premium Double Mono Rigging Kitn 400# Monofilament in Black; Adjustable tension release clips; 1-3/4" outrigger line stops; Stainless-steel eye strap and screws; Double sleeve crimps; Coastlock-style swivels and snap swivels; Quick-dry mesh bag; 1-year limited warranty
Reviews of Taco Metals #RK-0002MP
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
- TACO METALS Taco Metals RK-0002PB Premium Double Braid Rigging Kit RK-0002PB
- TACO METALS Taco Metals RK-0001PB Premium Rigging Kit RK-0001PB
- TACO METALS Taco Metals RK-0003PB Premium Triple Braid Rigging Kit RK-0003PB
- TACO METALS Taco GS390 Grand Slam 390 Outrigger Top Mount with Crank, 1 pair GS390
- BULLDOG WINCH Rigging Bag, Heavy-Duty Large Mouth with 100lb Capacity 20058R2
- TH MARINE Switch-Saf Stp Ob, #KS-1-DP KS-1-DP
- RONSTAN Vernier Batten Adjuster22mm x 10mm Battens PNP155
- BARTON MARINE Size 3 Control Line Sheave Cage 30 112
- RONSTAN Strip Boom Hanger 55mm (2 1/4”) Long RF181
- RONSTAN S26 Traveller Car 205mm Shackle 4 Control Sheaves RC12613
- RONSTAN Threaded Toggle End 1/2" RF1504-0808
- Taco Metals Sailing & Rigging Equipment