Hot Water Circulator Pump, SS, 1/25HP, 230V

TACO| Zoro #: G1715271| Mfr #: 008-SF7Y

$397.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: No
Number of Speeds: 1
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715271 Mfr #: 008-SF7Y
Mechanical Seal: NoNumber of Speeds: 1
Flange/Union Included: NoConnection Style: Flanged
Amps: 0.51Pump Mount: In Line
Face to Face Dimension: 6-3/8"Compliance: Low Lead,NSF-372
Series: 008-sf7yLoop Configuration: Open
Shut-Off: 15 ft.HP: 1/25
RPM: 3250Standards: UL-CUS
Best Efficiency GPM @ Head: 8 gpm @ 10 ft.Width: 4-3/4"
Phase: 1Impeller Material: Noryl(R)
Includes: Flange GasketsHousing Material: Stainless steel
Max. Temp.: 230 Degrees FShaft Material: Ceramic
Thermal Protection: ImpedancePump Type: In Line, Wet Rotor
Inlet/Outlet Size: 3/4" to 1-1/2"Voltage: 230
Manufacturers Warranty Length: 3 yr.Min. GPM @ Head: 1 gpm @ 15 ft.
Length: 6"Max. GPM @ Head: 14 gpm @ 1 ft.
Max. Operating Pressure: 125 psiFeatures: wet rotor, maintenance free
Drive Type: DirectCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 008-sf7y, HP 1/25, Voltage 230, 1 Phase, Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 14 gpm @ 1 ft., Best Efficiency GPM @ Head 8 gpm @ 10 ft., Min. GPM @ Head 1 gpm @ 15 ft., Shut-Off 15.5 ft., Housing Material Stainless Steel, Drive Type Direct, Length 6 In., Width 4-3/4 In., Loop Configuration Open, Flange/Union Included No, Includes Flange Gaskets

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews