LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hot Water Circulator Pump, 1/40HP

TACO| Zoro #: G0479035| Mfr #: 006-B4-15

$212.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: No
Number of Speeds: 1
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479035 Mfr #: 006-B4-15
Mechanical Seal: NoNumber of Speeds: 1
Flange/Union Included: NoConnection Style: Sweat
Amps: 0.52Pump Mount: In Line
Face to Face Dimension: 4-3/8"Compliance: Low Lead,NSF-372
Series: 006-b4-15Loop Configuration: Open
HP: 1/40RPM: 3250
Best Efficiency GPM @ Head: 6 gpm @ 6.5 ft.Width: 3-5/16"
Shut-Off: 9.5 ft.Phase: 1
Impeller Material: Noryl(R)Housing Material: Low Lead Bronze
Max. Temp.: 220 Degrees FShaft Material: Ceramic
Thermal Protection: ImpedancePump Type: In Line, Wet Rotor
Inlet/Outlet Size: 3/4"Voltage: 115
Manufacturers Warranty Length: 3 yr.Min. GPM @ Head: 2 gpm @ 9 ft.
Length: 5-1/8"Standards: UL-CUS
Max. GPM @ Head: 10.5 gpm @ 1 ft.Max. Operating Pressure: 125 psi
Features: wet rotor, maintenance freeDrive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 006-b4-15, HP 1/40, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In., Connection Style Sweat, Face to Face Dimension 4-3/8 In., Max. GPM @ Head 10.5 gpm @ 1 ft., Best Efficiency GPM @ Head 6 gpm @ 6.5 ft., Min. GPM @ Head 2 gpm @ 9 ft., Shut-Off 9.5 ft., Housing Material Low Lead Bronze, Drive Type Direct, Length 5-1/8 In., Width 3-5/16 In., Loop Configuration Open, Flange/Union Included No

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews