Taco
Pump Motor, 1/8 hp, 115V AC
Mfr # 110-185RP
Zoro # G305340532
Free Shipping & Returns
$913.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Voltage 115V AC
- Phase Three
- Compatible with Pump Type In-Line Circulating Pumps
- Compatible with Series Family 110, 111, 112, 113, 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 110-185RP
- Zoro # G305340532
- UPC # 687752005486
- Country of Origin Mexico
- Category Water Circulator Motors
Dimensions
Manufacturer Warranty Length | 1 yr |
Body Diameter | 7 7/8 in |
Details
Item | Circulating Pump Motor |
Motor Enclosure Design | Open Dripproof |
Voltage | 115V AC |
Phase | Three |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 110, 111, 112, 113, 120 |
Maximum RPM | 1,725 RPM |
Frequency | 60 Hz |
Nameplate Voltage | 115V AC |
Motor Thermal Protection | None |
Horsepower | 1/8 |
Compatible with Manufacturer Model Number | 11, 113, HDH |
Maximum Ambient Temperature | 150 Degrees F |
Minimum Ambient Temperature | 39 Degrees F |
Compatible with Brand | Taco |
Compatible with Series | 100 |
Number of Speeds | 1 |
Compatible with Mfr. Model No. | 11, 113, HDH |
For Use with Mfr Model Number | 11, 113, HDH |
Description
Circulating Pump Motor, Compatible with Brand Taco, Compatible with Grainger Part Number 30K936, Compatible with Manufacturer Model Number 11, 113, HDH, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 100, Compatible with Series Family 110, 111, 112, 113, 120, Horsepower 1/8, Maximum Ambient Temperature 150 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 39 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- NTN NTN 6207NR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207NR)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-11)
- ELESA Oil fill plugs, TCDF.16x1.5 (TCD.)
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- TACO Pump Motor, 1/8 hp, 115V AC (120-105RP)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- CENTURY Water Circulator Motor, NEMA/IEC, CCW (HW2024B1L)
- U.S. MOTORS Motor, 3/4HP, 1725RPM, 115/208-230V, 56Y, ODP (3261)
- ARMSTRONG PUMPS Motor, 1/6 HP, 115V (817025-001)
- Taco HVAC Motors