Taco
Boiler Zone Control, 4 Zone
Mfr # ZVC404-4
Zoro # G3717427
Free Shipping & Returns
$160.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps @ 120VAC 1.5 A
- Electrical Connections Screw Terminals
- Auxiliary Contact Rating (2) 1/6 hp, 5 Amps @ 120V AC
- Width (In.) 7 1/2 in
- Min. Wire Size (AWG) 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
Explore More Products
- TACO Boiler Zone Control, 6 Zone ZVC406-4
- TACO Boiler Zone Control, 6 Zone, Expandable ZVC406-EXP-4
- TACO Boiler Zone Control, 3 Zone ZVC403-4
- TACO Boiler Zone Control, 5 Zone ZVC405-4
- TACO Variable Speed Pump Control PC705-2
- TACO Boiler Zone Control, 4 Zone, Expandable ZVC404-EXP-4
- TACO Boiler Reset Control, Two Stage PC702-1
- TACO Replacement Vent 49-1RP
- TACO Boiler Reset Control, Single Stage PC700-2
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 2 T180-3X4X5/8E-PK2
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Obround, PK 2 T180-3X4X1/2OB-PK2
- Taco Boiler Controls