Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CNC Bushing, 1.000in.dia, 2.500in.L, 2 Hole

  • Zoro #: G0248389
  • Mfr #: BBJ1501000
$39.99
  • Length under Head: 2.500 in
  • Hole Center to Center: 1 1/8 in
  • Set Screw Hole Dia.: 7/8 in
See full product details
Orders over $75 ship free.

Talon Precision Tooling #BBJ1501000 Specifications

  • Zoro #: G0248389
  • Mfr #: BBJ1501000
Length under Head: 2.500 in Hole Center to Center: 1 1/8 in
Set Screw Hole Dia.: 7/8 in Inside Dia.: 1 in
Number of Set Screw Holes: 2 Item: Toolholder Bushing
Outside Dia.: 1 1/2 in Standards: ISO 9001:2000
Features: Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge Style Designation: J
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

CNC Bushing, Outside Dia. 1.500 In., Inside Dia. 1.000 In., Length under Head 2.500 In., Number of Set Screw Holes 2, Set Screw Hole Dia. 0.875 In., Hole Center to Center 1.125 In.

Reviews of Talon Precision Tooling #BBJ1501000