Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CNC Bushing, 2.000in.dia, 4.000in.L, 2 Hole

  • Zoro #: G0248136
  • Mfr #: BBJ2502000
$70.49
  • Hole Center to Center: 1 3/4 in
  • Length under Head: 4.000 in
  • Outside Dia.: 2 1/2 in
See full product details
Orders over $75 ship free.

Talon Precision Tooling #BBJ2502000 Specifications

  • Zoro #: G0248136
  • Mfr #: BBJ2502000
Hole Center to Center: 1 3/4 in Length under Head: 4.000 in
Outside Dia.: 2 1/2 in Number of Set Screw Holes: 2
Inside Dia.: 2 in Set Screw Hole Dia.: 1 1/4 in
Item: Toolholder Bushing Style Designation: J
Features: Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge Standards: ISO 9001:2000
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Toolholder Bushing, Style Designation J, Outside Dia. 2 1/2 in, Inside Dia. 2 in, Length under Head 4.000 in, Hole Center to Center 1 3/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 1 1/4 in

Reviews of Talon Precision Tooling #BBJ2502000