Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CNC Bushing, 0.375in.dia, 2.750in.L, 1 Hole

  • Zoro #: G0249527
  • Mfr #: BBC1000375
$38.79
  • Item: Toolholder Bushing
  • Number of Set Screw Holes: 1
  • Set Screw Slot Length: 2 3/8 in
See full product details
Orders over $75 ship free.

Talon Precision Tooling #BBC1000375 Specifications

  • Zoro #: G0249527
  • Mfr #: BBC1000375
Item: Toolholder Bushing Number of Set Screw Holes: 1
Set Screw Slot Length: 2 3/8 in Outside Dia.: 1 in
Inside Dia.: 3/8 in Length under Head: 2.750 in
Standards: ISO 9001:2000 Features: Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge
Style Designation: C Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Toolholder Bushing, Style Designation C, Outside Dia. 1 In., Inside Dia. 3/8 In., Length under Head 2.750 In., Number of Set Screw Holes 1, Set Screw Slot Length 2-3/8 In.

Reviews of Talon Precision Tooling #BBC1000375