Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Hip Boots, Steel Toe, Size 10

  • Zoro #: G0005442
  • Mfr #: 5T256

$98.76

  • Upper Material: Rubber
  • Gender: Men's
  • Footwear Sole Pattern: Cleated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Talon Trax #5T256 Specifications

  • Zoro #: G0005442
  • Mfr #: 5T256
Upper Material: Rubber Gender: Men's
Footwear Sole Pattern: Cleated Includes: Pull Strap
Size: 10 Outsole Material: Rubber
Color: Black/Yellow Item: Hip Boots
Midsole Material: Cushioned Rubber Toe Type: Steel
Inseam: 32" Shank Material: steel
Standards: ANSI Z41 PT99 M I/75 C/75 Closure Type: Strap
Material: Rubber, Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hip Boots, Toe Type Steel, Men's, Size 10, Inseam 32 In., Black/Yellow, Shank Material Steel, Upper Material Rubber, Midsole Material Cushioned Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, Includes Pull Strap, Standards ANSI Z41 PT99 M I/75 C/75, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Talon Trax #5T256