20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Boot, Hip, Sz 11, Pr

TALON TRAX | Zoro #: G0005451 | Mfr #: 5T257

$84.07 /pr

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Talon Trax #5T257 Specifications

Zoro #: G0005451 Manufacturer #: 5T257
Gender: Men's Upper Material: Rubber
Midsole Material: Cushioned Rubber Outsole Material: Rubber
Toe Type: Steel Color: Black/Yellow
Size: 11 Includes: Pull Strap
Inseam: 32" Shank Material: steel
Item: Hip Boots Footwear Sole Pattern: Cleated
Standards: ANSI Z41 PT99 M I/75 C/75 Country of Origin (subject to change): China

Description

Take a look at the features for Talon Trax Hip Boots. Size: 11, Color: Black/Yellow, Gender: Men's.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Talon Trax #5T257