Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Hip Boots, Steel Toe, Size 12

  • Zoro #: G0005467
  • Mfr #: 5T258

$89.09

  • Inseam: 32"
  • Size: 12
  • Item: Hip Boots
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Talon Trax #5T258 Specifications

  • Zoro #: G0005467
  • Mfr #: 5T258
Inseam: 32" Size: 12
Item: Hip Boots Includes: Pull Strap
Gender: Men's Outsole Material: Rubber
Midsole Material: Cushioned Rubber Toe Type: Steel
Upper Material: Rubber Color: Black/Yellow
Shank Material: steel Standards: ANSI Z41 PT99 M I/75 C/75
Footwear Sole Pattern: Cleated Material: Rubber, Steel
Closure Type: Strap Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hip Boots, Toe Type Steel, Men's, Size 12, Inseam 32 In., Black/Yellow, Shank Material Steel, Upper Material Rubber, Midsole Material Cushioned Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, Includes Pull Strap, Standards ANSI Z41 PT99 M I/75 C/75, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Talon Trax #5T258