Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 7, 16" H, Br Red, Stl, PR

  • Zoro #: G0006255
  • Mfr #: 1FAW4

$71.26

  • Color: Red
  • Toe Type: Steel
  • Closure Type: pull On
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Talon Trax #1FAW4 Specifications

  • Zoro #: G0006255
  • Mfr #: 1FAW4
Color: Red Toe Type: Steel
Closure Type: pull On Predominant Footwear Color: Black
Midsole Material: Steel Footwear Closure Type: Pull On
Gender: Men's Footwear Sole Pattern: Chevron
Height: 16" For Outdoor Traction: Yes
Standards: ASTM F2413-05 Shank Material: steel
Insulated: No Item: Knee Boots
Upper Material: Neoprene Resists: Chemicals, Abrasion, and Slips
Size: 7 Footwear Width: D
Metatarsal Guard: No Boot Height: 16"
Waterproof: Yes Rubber Boot Style: Knee
Insulation Type: None Toe Shape: Round
Outsole Material: Neoprene Typical Rubber Boot Application: General Use
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Talon Trax #1FAW4