Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 8, 16" H, Br Red, Stl, PR

  • Zoro #: G0006273
  • Mfr #: 4T288

$93.46

  • Footwear Closure Type: Pull On
  • Waterproof: Yes
  • Rubber Boot Style: Knee
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Talon Trax #4T288 Specifications

  • Zoro #: G0006273
  • Mfr #: 4T288
Footwear Closure Type: Pull On Waterproof: Yes
Rubber Boot Style: Knee Predominant Footwear Color: Black
Metatarsal Guard: No Outsole Material: Neoprene
Resists: Slips Closure Type: pull On
For Outdoor Traction: Yes Height: 16"
Size: 8 Upper Material: Neoprene
Footwear Width: D Midsole Material: Neoprene
Standards: ANSI Z41 PT99 M I/75 C/75 Insulated: No
Gender: Men's Toe Type: Steel
Boot Height: 16" Color: Red
Item: Knee Boots Footwear Sole Pattern: Chevron
Shank Material: Neoprene Toe Shape: Round
Insulation Type: None Typical Rubber Boot Application: General Use
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Talon Trax #4T288