Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Knee Boots, Sz 11, 16" H, Black, Stl, PR

TALON TRAX | Zoro #: G0005302 | Mfr #: 4T283

$ 35.72 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0005302 Mfr #: 4T283
Closure Type: pull On Insulated: No
Size: 11 Toe Type: Steel
Shank Material: steel Metatarsal Guard: No
Outsole Material: Rubber Waterproof: Yes
Resists: Slips Gender: Men's
Item: Knee Boots Footwear Sole Pattern: Chevron
Standards: ANSI Z41 PT99 M I/75 C/75 Insulation Type: None
Midsole Material: Rubber Upper Material: Rubber
Color: Black For Outdoor Traction: Yes
Height: 16" Country of Origin (subject to change): China

Description

Here are some important details for Talon Trax Knee Boots. Size: 11, Color: Black, Gender: Men's.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews