SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Boots, Sz 13, 16" H, Br Red, Stl, PR

TALON TRAX| Zoro #: G0006325| Mfr #: 4T293

$68.57 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedMidsole Material: NeopreneUpper Material: Neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0006325 Mfr #: 4T293
Color: RedMidsole Material: Neoprene
Upper Material: NeopreneOutsole Material: Neoprene
Footwear Sole Pattern: ChevronMetatarsal Guard: No
Waterproof: YesSize: 13
Height: 16"Resists: Slips
Item: Knee BootsToe Type: Steel
Insulated: NoInsulation Type: None
Gender: Men'sShank Material: Neoprene
Standards: ANSI Z41 PT99 M I/75 C/75Closure Type: pull On
Country of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 13, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof Yes, 1 Pair

Reviews