Knee Boots, Sz 14, 16" H, Br Red, Stl, PR

TALON TRAX| Zoro #: G0006264| Mfr #: 1FAW6

$49.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Midsole Material: Steel
Upper Material: Neoprene
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0006264 Mfr #: 1FAW6
Midsole Material: SteelUpper Material: Neoprene
Shank Material: steelInsulation Type: None
Closure Type: pull OnFootwear Sole Pattern: Chevron
Waterproof: YesColor: Red
Size: 14Insulated: No
Outsole Material: NeopreneResists: Chemicals, Abrasion, and Slips
Toe Type: SteelMetatarsal Guard: No
Standards: ASTM F2413-05Height: 16"
Gender: Men'sItem: Knee Boots
Country of Origin (subject to change): China

Description

Knee Boots, Men's, Size 14, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Brick Red, Upper Material Neoprene, Insulated No, Midsole Material Steel, Insulation Type None, Outsole Material Neoprene, Footwear Sole Pattern Chevron, Waterproof Yes, Resists Chemicals, Abrasion, and Slips, Standards ASTM F2413-05, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews