Shop Alternate Products
This Product is Discontinued
Talon Trax
Size 6 Men's Steel Knee Boots, Brick Red (Discontinued)
Mfr # 1FAW2
Zoro # G0006246
This Product is Discontinued
Key Features
- Gender Men's
- Size 6
- Color Brick Red
- Height 16"
- Insulation Type None