Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 9, 16" H, Br Red, Stl, PR

TALON TRAX | Zoro #: G0006282 | Mfr #: 4T289

$110.99 /pr

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Talon Trax #4T289 Specifications

Zoro #: G0006282 Manufacturer #: 4T289
Gender: Men's Waterproof: Yes
Metatarsal Guard: No Closure Type: pull On
Midsole Material: Neoprene Outsole Material: Neoprene
Toe Type: Steel Color: Red
Insulation Type: None Size: 9
Shank Material: Neoprene Resists: Slips
Item: Knee Boots For Outdoor Traction: Yes
Upper Material: Neoprene Insulated: No
Height: 16" Footwear Sole Pattern: Chevron
Standards: ANSI Z41 PT99 M I/75 C/75 Country of Origin (subject to change): China

Description

This pair of knee boots from Value Brand is the ideal solution for protective footwear. These Neoprene boots feature a steel-toe for extra durability and a chevron sole pattern. They come in a brick red color, are size 9 and 16\ tall. They are waterproof and can resist slips. Standards include: ANSI Z41 PT99 M I/75 C/75."

Reviews of Talon Trax #4T289