Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Overboot, Men, 14, Adj Strap, Yllw, Rubbr, PR

TALON TRAX | Zoro #: G0005397 | Mfr #: 4T275

$ 23.82 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0005397 Mfr #: 4T275
Size: 14 Waterproof: Yes
Item: Overboots Footwear Sole Pattern: Cleated
Gender: Men's Height: 17"
Midsole Material: Rubber Closure Type: Adjustable Strap
Shank Material: Rubber Fits Shoe Size: 14
Toe Type: Plain Resists: water
Metatarsal Guard: No Outsole Material: Rubber
Color: Yellow Upper Material: Rubber
Country of Origin (subject to change): China

Description

Overboots, General Use, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow/Black, Fits Shoe Size 14, Boot Height 17 In., Men's, Metatarsal Guard No, Size 14, Waterproof Yes, Upper Material Rubber, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews