Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR
  • Zoro #: G0005354
  • Mfr #: 4T271
$21.65
  • Predominant Footwear Color: Yellow
  • Fits Shoe Size: 10
  • Toe Type: Plain
See full product details
Orders over $50 ship free.

Talon Trax #4T271 Specifications

  • Zoro #: G0005354
  • Mfr #: 4T271
Predominant Footwear Color: Yellow Fits Shoe Size: 10
Toe Type: Plain Outsole Material: Rubber
Upper Material: Rubber Metatarsal Guard: No
Waterproof: Yes Footwear Sole Pattern: Cleated
Closure Type: Adjustable Strap Typical Overboot/Overshoe Application: General Use
Gender: Men's Color: Black, Yellow
Rubber Boot Style: Knee Item: Overboot
Footwear Closure Type: Pull On Boot Height: 17"
Shank Material: Rubber Resists: water
Size: 10 Midsole Material: Rubber
Height: 17" Material: Rubber
Shoe Style: Knee Safety Criteria: Plain Toe, Waterproof
Oil Resisting Sole: No Electrical Hazard Rated: No
Footwear Application: General Purpose Footwear Closure: Pull-On with Adjustable Strap
Footwear Brand: TALON TRAX Ninety Degree Heel: No
Footwear Shank: Yes Static Dissipative: No
Insulated: No Puncture Resistant Insole: No
Completely Non Metallic: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow/Black, Fits Shoe Size 10, Boot Height 17 In., Men's, Metatarsal Guard No, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #4T271