Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Mens, 10, 4-Buckle, Blk, Rubber, PR
  • Zoro #: G0004977
  • Mfr #: 6AJ72
$41.37
  • Item: Overboot
  • Boot Height: 12"
  • Metatarsal Guard: No
See full product details
Orders over $50 ship free.

Talon Trax #6AJ72 Specifications

  • Zoro #: G0004977
  • Mfr #: 6AJ72
Item: Overboot Boot Height: 12"
Metatarsal Guard: No Toe Type: Plain
Shank Material: Rubber Color: Black
Footwear Sole Pattern: Chevron Rubber Boot Style: Mid-Calf
Footwear Closure Type: Buckles Upper Material: Rubber
Waterproof: Yes Closure Type: Buckle
Predominant Footwear Color: Black Midsole Material: Rubber
Outsole Material: Rubber Size: 10
Height: 12" Gender: Men's
Fits Shoe Size: 10 Typical Overboot/Overshoe Application: General Use
Resists: water Material: Rubber
Shoe Style: Mid-Calf Footwear Application: General Purpose
Puncture Resistant Insole: No Ninety Degree Heel: No
Static Dissipative: No Insulated: No
Oil Resisting Sole: No Electrical Hazard Rated: No
Footwear Brand: TALON TRAX Completely Non Metallic: Yes
Footwear Closure: Buckle Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Footwear Shank: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Buckles, Black, Fits Shoe Size 10, Boot Height 12 In., Men's, Metatarsal Guard No, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #6AJ72