Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR
  • Zoro #: G0004934
  • Mfr #: 2AG21
$38.49
  • Item: Overboot
  • Waterproof: Yes
  • Fits Shoe Size: 11
See full product details
Orders over $50 ship free.

Talon Trax #2AG21 Specifications

  • Zoro #: G0004934
  • Mfr #: 2AG21
Item: Overboot Waterproof: Yes
Fits Shoe Size: 11 Predominant Footwear Color: Black
Metatarsal Guard: No Toe Type: Plain
Closure Type: Buckle Resists: water
Midsole Material: Rubber Footwear Sole Pattern: Chevron
Size: 11 Color: Black
Outsole Material: Rubber Gender: Men's
Rubber Boot Style: Mid-Calf Footwear Closure Type: Buckles
Boot Height: 12" Upper Material: Rubber
Shank Material: Rubber Height: 12"
Typical Overboot/Overshoe Application: General Use Material: Rubber
Shoe Style: Mid-Calf Oil Resisting Sole: No
Footwear Closure: Buckle Insulated: No
Puncture Resistant Insole: No Completely Non Metallic: Yes
Static Dissipative: No Ninety Degree Heel: No
Footwear Brand: TALON TRAX Electrical Hazard Rated: No
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Footwear Application: General Purpose
Footwear Shank: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Buckles, Black, Fits Shoe Size 11, Boot Height 12 In., Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #2AG21