Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Men, 12, Adj Strap, Yllw, Rubbr, PR
  • Zoro #: G0005372
  • Mfr #: 4T273
$25.29
  • Fits Shoe Size: 12
  • Toe Type: Plain
  • Rubber Boot Style: Knee
See full product details
Orders over $50 ship free.

Talon Trax #4T273 Specifications

  • Zoro #: G0005372
  • Mfr #: 4T273
Fits Shoe Size: 12 Toe Type: Plain
Rubber Boot Style: Knee Height: 17"
Footwear Closure Type: Pull On Typical Overboot/Overshoe Application: General Use
Outsole Material: Rubber Upper Material: Rubber
Gender: Men's Predominant Footwear Color: Yellow
Midsole Material: Rubber Boot Height: 17"
Metatarsal Guard: No Item: Overboot
Resists: water Closure Type: Adjustable Strap
Footwear Sole Pattern: Cleated Waterproof: Yes
Shank Material: Rubber Color: Black, Yellow
Size: 12 Material: Rubber
Shoe Style: Knee Footwear Brand: TALON TRAX
Footwear Application: General Purpose Oil Resisting Sole: No
Static Dissipative: No Puncture Resistant Insole: No
Electrical Hazard Rated: No Ninety Degree Heel: No
Insulated: No Completely Non Metallic: No
Footwear Shank: Yes Footwear Closure: Pull-On with Adjustable Strap
Safety Criteria: Plain Toe, Waterproof Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow/Black, Fits Shoe Size 12, Boot Height 17 In., Men's, Metatarsal Guard No, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #4T273