Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Mens, 12, 4-Buckle, Blk, Rubber, PR
  • Zoro #: G0004961
  • Mfr #: 6AJ13
$29.89
  • Toe Type: Plain
  • Footwear Closure Type: Buckles
  • Outsole Material: Rubber
See full product details
Orders over $50 ship free.

Talon Trax #6AJ13 Specifications

  • Zoro #: G0004961
  • Mfr #: 6AJ13
Toe Type: Plain Footwear Closure Type: Buckles
Outsole Material: Rubber Shank Material: Rubber
Upper Material: Rubber Size: 12
Fits Shoe Size: 12 Footwear Sole Pattern: Chevron
Rubber Boot Style: Mid-Calf Color: Black
Height: 12" Closure Type: Buckle
Resists: water Typical Overboot/Overshoe Application: General Use
Waterproof: Yes Gender: Men's
Metatarsal Guard: No Predominant Footwear Color: Black
Item: Overboot Boot Height: 12"
Midsole Material: Rubber Material: Rubber
Shoe Style: Mid-Calf Footwear Application: General Purpose
Oil Resisting Sole: No Footwear Shank: Yes
Completely Non Metallic: Yes Static Dissipative: No
Footwear Brand: TALON TRAX Footwear Closure: Buckle
Insulated: No Ninety Degree Heel: No
Electrical Hazard Rated: No Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Puncture Resistant Insole: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Buckles, Black, Fits Shoe Size 12, Boot Height 12 In., Men's, Metatarsal Guard No, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #6AJ13