Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Mens, 13, 4-Buckle, Blk, Rubber, PR
  • Zoro #: G0004925
  • Mfr #: 1AJ37
$34.89
  • Footwear Closure Type: Buckles
  • Height: 12"
  • Rubber Boot Style: Mid-Calf
See full product details
Orders over $50 ship free.

Talon Trax #1AJ37 Specifications

  • Zoro #: G0004925
  • Mfr #: 1AJ37
Footwear Closure Type: Buckles Height: 12"
Rubber Boot Style: Mid-Calf Predominant Footwear Color: Black
Waterproof: Yes Outsole Material: Rubber
Closure Type: Buckle Shank Material: Rubber
Footwear Sole Pattern: Chevron Metatarsal Guard: No
Typical Overboot/Overshoe Application: General Use Size: 13
Fits Shoe Size: 13 Boot Height: 12"
Gender: Men's Toe Type: Plain
Midsole Material: Rubber Color: Black
Item: Overboot Resists: water
Upper Material: Rubber Material: Rubber
Shoe Style: Mid-Calf Footwear Brand: TALON TRAX
Footwear Shank: Yes Ninety Degree Heel: No
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Electrical Hazard Rated: No
Footwear Application: General Purpose Static Dissipative: No
Puncture Resistant Insole: No Completely Non Metallic: Yes
Oil Resisting Sole: No Insulated: No
Footwear Closure: Buckle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Buckles, Black, Fits Shoe Size 13, Boot Height 12 In., Men's, Metatarsal Guard No, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #1AJ37