Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Men, 13, Adj Strap, Yllw, Rubbr, PR
  • Zoro #: G0005381
  • Mfr #: 4T274
$23.82
  • Size: 13
  • Predominant Footwear Color: Yellow
  • Midsole Material: Rubber
See full product details
Orders over $50 ship free.

Talon Trax #4T274 Specifications

  • Zoro #: G0005381
  • Mfr #: 4T274
Size: 13 Predominant Footwear Color: Yellow
Midsole Material: Rubber Footwear Sole Pattern: Cleated
Fits Shoe Size: 13 Resists: water
Toe Type: Plain Gender: Men's
Closure Type: Adjustable Strap Typical Overboot/Overshoe Application: General Use
Upper Material: Rubber Height: 17"
Metatarsal Guard: No Waterproof: Yes
Rubber Boot Style: Knee Boot Height: 17"
Color: Black, Yellow Footwear Closure Type: Pull On
Outsole Material: Rubber Shank Material: Rubber
Item: Overboot Material: Rubber
Shoe Style: Knee Ninety Degree Heel: No
Insulated: No Completely Non Metallic: No
Puncture Resistant Insole: No Footwear Application: General Purpose
Footwear Shank: Yes Oil Resisting Sole: No
Electrical Hazard Rated: No Footwear Brand: TALON TRAX
Safety Criteria: Plain Toe, Waterproof Footwear Closure: Pull-On with Adjustable Strap
Static Dissipative: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow/Black, Fits Shoe Size 13, Boot Height 17 In., Men's, Metatarsal Guard No, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #4T274