Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, 14, Button Tab, Blk, PVC, PR
  • Zoro #: G0004864
  • Mfr #: 3YA33
$23.55
  • Resists: Animal Fats, Grease, Oils, Petroleum, Slips
  • Footwear Closure Type: Snap Tab
  • Toe Type: Plain
See full product details
Orders over $50 ship free.

Talon Trax #3YA33 Specifications

  • Zoro #: G0004864
  • Mfr #: 3YA33
Resists: Animal Fats, Grease, Oils, Petroleum, Slips Footwear Closure Type: Snap Tab
Toe Type: Plain Closure Type: Snap Tab
Midsole Material: PVC, Vinyl Item: Overboot
Outsole Material: PVC, Vinyl Color: Black
Rubber Boot Style: Mid-Calf Upper Material: PVC/Vinyl
Shank Material: PVC, Vinyl Predominant Footwear Color: Black
Typical Overboot/Overshoe Application: General Use Height: 12"
Boot Height: 12" Footwear Sole Pattern: Chevron
Size: 14 Gender: Men's
Fits Shoe Size: 14 Style Number: 2000
Metatarsal Guard: No Waterproof: Yes
Material: PVC/Vinyl Shoe Style: Mid-Calf
Completely Non Metallic: No Footwear Closure: Pull-On with Snaps
Footwear Brand: TALON TRAX Puncture Resistant Insole: No
Electrical Hazard Rated: No Insulated: No
Oil Resisting Sole: Yes Footwear Application: General Purpose
Ninety Degree Heel: Yes Safety Criteria: Plain Toe, Oil-Resistant Sole, Waterproof
Footwear Shank: Yes Static Dissipative: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 14, Style Number 2000, Boot Height 12 In., Men's, Metatarsal Guard No, Size 14, Waterproof Yes, Upper Material PVC/Vinyl, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #3YA33