Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR
  • Zoro #: G0004952
  • Mfr #: 5AW97
$28.54
  • Upper Material: Rubber
  • Typical Overboot/Overshoe Application: General Use
  • Metatarsal Guard: No
See full product details
Orders over $50 ship free.

Talon Trax #5AW97 Specifications

  • Zoro #: G0004952
  • Mfr #: 5AW97
Upper Material: Rubber Typical Overboot/Overshoe Application: General Use
Metatarsal Guard: No Toe Type: Plain
Fits Shoe Size: 14 Closure Type: Buckle
Footwear Closure Type: Buckles Size: 14
Footwear Sole Pattern: Chevron Outsole Material: Rubber
Resists: water Height: 12"
Waterproof: Yes Item: Overboot
Boot Height: 12" Shank Material: Rubber
Gender: Men's Predominant Footwear Color: Black
Midsole Material: Rubber Rubber Boot Style: Mid-Calf
Color: Black Material: Rubber
Shoe Style: Mid-Calf Footwear Brand: TALON TRAX
Ninety Degree Heel: No Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Completely Non Metallic: Yes Oil Resisting Sole: No
Puncture Resistant Insole: No Footwear Shank: Yes
Static Dissipative: No Insulated: No
Electrical Hazard Rated: No Footwear Closure: Buckle
Footwear Application: General Purpose Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The sides feature a snap button option to adjust to a tighter or looser fit on these overboots. This Overboots includes characteristics like: SIZE: 14, COLOR: Black, GENDER: Men's

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #5AW97