Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR
  • Zoro #: G0005415
  • Mfr #: 4T277
$23.27
  • Toe Type: Plain
  • Gender: Men's
  • Fits Shoe Size: 16
See full product details
Orders over $50 ship free.

Talon Trax #4T277 Specifications

  • Zoro #: G0005415
  • Mfr #: 4T277
Toe Type: Plain Gender: Men's
Fits Shoe Size: 16 Shank Material: Rubber
Item: Overboot Rubber Boot Style: Knee
Midsole Material: Rubber Typical Overboot/Overshoe Application: General Use
Closure Type: Adjustable Strap Height: 17"
Metatarsal Guard: No Resists: water
Boot Height: 17" Predominant Footwear Color: Yellow
Waterproof: Yes Upper Material: Rubber
Size: 16 Outsole Material: Rubber
Color: Black, Yellow Footwear Closure Type: Pull On
Footwear Sole Pattern: Cleated Material: Rubber
Shoe Style: Knee Ninety Degree Heel: No
Static Dissipative: No Footwear Closure: Pull-On with Adjustable Strap
Completely Non Metallic: No Safety Criteria: Plain Toe, Waterproof
Oil Resisting Sole: No Footwear Shank: Yes
Electrical Hazard Rated: No Insulated: No
Footwear Brand: TALON TRAX Puncture Resistant Insole: No
Footwear Application: General Purpose Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about Talon Trax Overboots. Size: 16, Color: Yellow, Gender: Men's.

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #4T277