Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboot, Men, 8, Adj Strap, Yllw, Rubber, PR

  • Zoro #: G0005336
  • Mfr #: 4T269
$21.15
  • Boot Height: 17 in
  • Metatarsal Guard: No
  • Waterproof: Yes
See full product details
Orders over $75 ship free.

Talon Trax #4T269 Specifications

  • Zoro #: G0005336
  • Mfr #: 4T269
Boot Height: 17 in Metatarsal Guard: No
Waterproof: Yes Shank Material: Rubber
Midsole Material: Rubber Typical Overboot/Overshoe Application: General Use
Rubber Boot Style: Knee Gender: Men's
Item: Overboot Toe Type: Plain
Height: 17" Size: 8
Color: Black, Yellow Closure Type: Adjustable Strap
Footwear Closure Type: Pull On Fits Shoe Size: 8
Upper Material: Rubber Resists: water
Predominant Footwear Color: Yellow Outsole Material: Rubber
Footwear Sole Pattern: Cleated Material: Rubber
Shoe Style: Knee Footwear Closure: Pull-On with Adjustable Strap
Completely Non Metallic: No Ninety Degree Heel: No
Static Dissipative: No Electrical Hazard Rated: No
Footwear Shank: Yes Oil Resisting Sole: No
Footwear Application: General Purpose Insulated: No
Safety Criteria: Plain Toe, Waterproof Puncture Resistant Insole: No
Footwear Brand: TALON TRAX Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow/Black, Fits Shoe Size 8, Boot Height 17 In., Men's, Metatarsal Guard No, Size 8, Waterproof Yes, Upper Material Rubber, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #4T269