Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboots, Mens, 9, 4-Buckle, Blk, Rubber, PR

  • Zoro #: G0004943
  • Mfr #: 2AT58
$39.80
  • Upper Material: Rubber
  • Rubber Boot Style: Mid-Calf
  • Resists: water
See full product details
Orders over $75 ship free.

Talon Trax #2AT58 Specifications

  • Zoro #: G0004943
  • Mfr #: 2AT58
Upper Material: Rubber Rubber Boot Style: Mid-Calf
Resists: water Footwear Sole Pattern: Chevron
Closure Type: Buckle Predominant Footwear Color: Black
Toe Type: Plain Height: 12"
Boot Height: 12 in Typical Overboot/Overshoe Application: General Use
Waterproof: Yes Midsole Material: Rubber
Shank Material: Rubber Outsole Material: Rubber
Color: Black Item: Overboot
Fits Shoe Size: 9 Footwear Closure Type: Buckles
Gender: Men's Metatarsal Guard: No
Size: 9 Material: Rubber
Shoe Style: Mid-Calf Oil Resisting Sole: No
Electrical Hazard Rated: No Completely Non Metallic: Yes
Puncture Resistant Insole: No Static Dissipative: No
Safety Criteria: Non-Metallic, Plain Toe, Waterproof Footwear Brand: TALON TRAX
Footwear Application: General Purpose Footwear Shank: Yes
Ninety Degree Heel: No Footwear Closure: Buckle
Insulated: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Buckles, Black, Fits Shoe Size 9, Boot Height 12 In., Men's, Metatarsal Guard No, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #2AT58