Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboot, Mens, 9, Button, Blk, PVC/Vinyl, PR

  • Zoro #: G0004812
  • Mfr #: 3XE87
$25.91
  • Upper Material: PVC/Vinyl
  • Color: Black
  • Fits Shoe Size: 9
See full product details
Orders over $75 ship free.

Talon Trax #3XE87 Specifications

  • Zoro #: G0004812
  • Mfr #: 3XE87
Upper Material: PVC/Vinyl Color: Black
Fits Shoe Size: 9 Predominant Footwear Color: Black
Toe Type: Plain Style Number: 2000
Closure Type: Snap Tab Resists: Animal Fats, Grease, Oils, Petroleum, Slips
Size: 9 Gender: Men's
Item: Overboot Metatarsal Guard: No
Midsole Material: PVC, Vinyl Footwear Sole Pattern: Chevron
Boot Height: 12 in Waterproof: Yes
Outsole Material: PVC, Vinyl Height: 12"
Typical Overboot/Overshoe Application: General Use Rubber Boot Style: Mid-Calf
Shank Material: PVC, Vinyl Footwear Closure Type: Snap Tab
Material: PVC/Vinyl Shoe Style: Mid-Calf
Ninety Degree Heel: Yes Footwear Shank: Yes
Safety Criteria: Oil-Resistant Sole, Plain Toe, Waterproof Oil Resisting Sole: Yes
Footwear Application: General Purpose Puncture Resistant Insole: No
Static Dissipative: No Insulated: No
Completely Non Metallic: No Electrical Hazard Rated: No
Footwear Closure: Pull-On with Snaps Footwear Brand: TALON TRAX
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 9, Style Number 2000, Boot Height 12 In., Men's, Metatarsal Guard No, Size 9, Waterproof Yes, Upper Material PVC/Vinyl, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #3XE87