Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Men, 9, Adj Strap, Yllw, Rubber, PR
  • Zoro #: G0005345
  • Mfr #: 4T270
$38.28
  • Outsole Material: Rubber
  • Item: Overboot
  • Predominant Footwear Color: Yellow
See full product details
Orders over $50 ship free.

Talon Trax #4T270 Specifications

  • Zoro #: G0005345
  • Mfr #: 4T270
Outsole Material: Rubber Item: Overboot
Predominant Footwear Color: Yellow Metatarsal Guard: No
Upper Material: Rubber Footwear Closure Type: Pull On
Resists: water Height: 17"
Boot Height: 17" Waterproof: Yes
Midsole Material: Rubber Color: Black, Yellow
Footwear Sole Pattern: Cleated Closure Type: Adjustable Strap
Toe Type: Plain Gender: Men's
Typical Overboot/Overshoe Application: General Use Size: 9
Rubber Boot Style: Knee Fits Shoe Size: 9
Shank Material: Rubber Material: Rubber
Shoe Style: Knee Safety Criteria: Plain Toe, Waterproof
Oil Resisting Sole: No Puncture Resistant Insole: No
Footwear Brand: TALON TRAX Insulated: No
Footwear Application: General Purpose Static Dissipative: No
Completely Non Metallic: No Ninety Degree Heel: No
Footwear Shank: Yes Footwear Closure: Pull-On with Adjustable Strap
Electrical Hazard Rated: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, General Use, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow/Black, Fits Shoe Size 9, Boot Height 17 In., Men's, Metatarsal Guard No, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #4T270