Skip to Main Content
customer-service Help
Talon Trax

Overboots, Mens, 10, Button Tab, Blk, PVC, PR

Talon Trax Overboots, Mens, 10, Button Tab, Blk, PVC, PR 3XE88
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.08
  • Size: 10
  • Color: Black
  • Material: PVC/Vinyl
See full product details
Orders over $75 ship free.
Total: $40.08

Talon Trax #3XE88 Specifications

  • Size: 10
  • Color: Black
  • Material: PVC/Vinyl
  • Gender: Men's
  • Toe Type: Plain
  • Waterproof: Yes
  • Closure Type: Snap Tab
  • Height: 12"
  • Predominant Footwear Color: Black
  • Item: Overboot
  • Midsole Material: PVC, Vinyl
  • Metatarsal Guard: No
  • Outsole Material: PVC, Vinyl
  • Footwear Closure Type: Snap Tab
  • Shank Material: PVC, Vinyl
  • Upper Material: PVC/Vinyl
  • Rubber Boot Style: Mid-Calf
  • Boot Height: 12 in
  • Style Number: 2000
  • Typical Overboot/Overshoe Application: General Use
  • Fits Shoe Size: 10
  • Resists: Animal Fats, Grease, Oils, Petroleum, Slips
  • Footwear Sole Pattern: Chevron
  • Shoe Style: Mid-Calf
  • Footwear Brand: TALON TRAX
  • Footwear Application: General Purpose
  • Footwear Shank: Yes
  • Insulated: No
  • Static Dissipative: No
  • Puncture Resistant Insole: No
  • Footwear Closure: Pull-On with Snaps
  • Oil Resisting Sole: Yes
  • Ninety Degree Heel: Yes
  • Electrical Hazard Rated: No
  • Completely Non Metallic: No
  • Safety Criteria: Oil-Resistant Sole, Plain Toe, Waterproof
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Overboot, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Black, Fits Shoe Size 10, Style Number 2000, Boot Height 12 in, Men's, Metatarsal Guard No, Size 10, Waterproof Yes, Upper Material PVC/Vinyl, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #3XE88