Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Overboots, Mens, 11, Button Tab, Blk, PVC, PR

TALON TRAX | Zoro #: G0004837 | Mfr #: 3XE89

$ 25.91 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Closure Type: Button Tab
  • Outsole Material: PVC/Vinyl
  • Resists: Animal Fats, Grease, Oils, Petroleum, Slips
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0004837 Mfr #: 3XE89
Closure Type: Button Tab Outsole Material: PVC/Vinyl
Resists: Animal Fats, Grease, Oils, Petroleum, Slips Upper Material: PVC/Vinyl
Waterproof: Yes Color: Black
Fits Shoe Size: 11 Height: 12"
Midsole Material: PVC/Vinyl Gender: Men's
Size: 11 Footwear Sole Pattern: Chevron
Shank Material: PVC/Vinyl Item: Overboots
Metatarsal Guard: No Toe Type: Plain
Country of Origin (subject to change): Multiple

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 11, Style Number 2000, Boot Height 12 In., Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material PVC/Vinyl, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews